Skip to Content
Merck
All Photos(1)

Key Documents

ISEQ26260

Millipore

Immobilon® -PSQ PVDF Membrane

10 sheets, 26 cm x 26 cm, 0.2 µm pore size, transfer membrane for Western blotting

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
CZK 13,300.00

CZK 13,300.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
CZK 13,300.00

About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.22

CZK 13,300.00


Please contact Customer Service for Availability

Product Name

Immobilon®-PSQ PVDF Membrane, 10 sheets, 26 cm x 26 cm, 0.2 µm pore size, Hydrophobic PVDF Transfer Membrane for western blotting.

material

PVDF membrane
plain filter
white filter

Quality Level

feature

hydrophobic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

filter L × W

26 cm × 26 cm

pore size

0.2 μm pore size

capacity

262 μg/cm2 adsorption capacity (insulin)
340 μg/cm2 adsorption capacity (BSA)
448 μg/cm2 adsorption capacity (goat IgG)

compatibility

for use with Amido black
for use with CPTS
for use with Colloidal gold
for use with Coomassie brilliant blue
for use with India ink
for use with Ponceau-S red
for use with Sypro<TMSYMBOL></TMSYMBOL> ruby
for use with Toluidine blue
for use with Transillumination

detection method

chemiluminescent
colorimetric
radioactive

shipped in

ambient

Application

10 sheets, 26 cm x 26 cm, 0.2 µm pore size, Hydrophobic PVDF Transfer Membrane for western blotting.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service