Select a Size
+420 225 296 100or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+420 225 296 100or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
316 stainless steel flow cell
316L stainless steel surface (external)
EPDM rubber seal
acrylic column tube
acrylic surface (external)
polypropylene flow cell
polypropylene surface (external)
stainless steel bed support (1.4539)
Quality Level
parameter
2-30 °C temp. range
6.9 bar max. inlet pressure (100 psi)
7 bar max. differential pressure (100 psid)
technique(s)
protein purification: suitable
H
550 mm
L
55.1 cm (21.7 in.)
area
314 cm2 , cross-sectional
bed H
10-540 mm
bed volume
0.31-17.0 L
diam.
20 cm (7.9 in.)
fitting
3/4 in. sanitary clamp (1 in. diameter flange)
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service