Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
50 filters | Estimated to ship onJuly 31, 2026fromAreál Kühne+Nagel spol. s r.o. | CZK 30,500.00 |
About This Item
CZK 30,500.00
Estimated to ship onJuly 31, 2026Details
Quality Segment
material
PTFE membrane, plain filter, white filter
sterility
non-sterile
feature
hydrophobic
manufacturer/tradename
Fluoropore®, Millipore
parameter
130 °C max. temp., 24 mL/min-cm2 water flow rate, 5 L/min-cm2 air flow rate
diam.
142 mm
filter diam.
142 mm
thickness
150 μm
gravimetric extractables
0.5%
matrix
Fluoropore®
pore size
0.22 μm pore size, 85 % porosity
bubble point
≥1.0 bar, air with methanol at 23 °C
shipped in
ambient
General description
Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Application
- Clarifying acids, bases, and solvents
- Filtering or venting gases
- UV spectroscopy
- Particle monitoring
- HPLC, UPLC, LC-MS/MS mobile phase filtration
- Microplastics analysis
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: General laboratory filtration
- Intended Use: Retention or removal of biological contaminants
- Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| parameter 130 °C max. temp., 5 L/min-cm2 air flow rate, 24 mL/min-cm2 water flow rate | parameter ≥60 mL/min-cm2 flow rate (27.5inHg, methanol), >0.5 L/min-cm2 air flow rate (Gurley), 100 °C max. temp. (Curling may occur at elevated temperatures) | parameter >0.5 L/min-cm2 air flow rate (Gurley), >60 mL/min-cm2 flow rate (27.5 inHg, methanol), 100 °C max. temp. (Curling may occur at elevated temperatures) | parameter ≥60 mL/min-cm2 flow rate (27.5 inHg, methanol), 0.5 L/min-cm2 air flow rate (Gurley), 100 °C max. temp. (Curling may occur at elevated temperatures) |
| manufacturer/tradename Fluoropore®, Millipore | manufacturer/tradename Fluoropore®, Millipore | manufacturer/tradename Fluoropore®, Millipore | manufacturer/tradename Fluoropore®, Millipore |
| pore size 0.22 μm pore size, 85 % porosity | pore size 0.45 μm pore size, >60 % porosity | pore size 0.45 μm pore size, >60 % porosity | pore size 0.45 μm pore size, >60 % porosity |
| diam. 142 mm | diam. 142 mm | diam. 90 mm | diam. 25 mm |
| material PTFE membrane, white filter, plain filter | material PTFE membrane, plain filter, white filter | material PTFE membrane, plain filter, white filter | material PTFE membrane, plain filter, white filter |
| feature hydrophobic | feature hydrophobic | feature hydrophobic | feature hydrophobic |
Still not finding the right product?
Explore all of our products under PTFE Membrane Filter, 0.22 μm Pore Size
Storage Class
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
