Skip to Content
Merck

Skip To

AC561

NovaSeptum® SURe Transfer Unit

with GO trigger and High Temperature AseptiQuik® S connector, Silicone tubing 140mm, sterile, γ-irradiated

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
50 ea

Estimated to ship onApril 28, 2026fromAreál Kühne+Nagel spol. s r.o.

CZK 185,800.00

About This Item

UNSPSC Code:
41104019

CZK 185,800.00


Estimated to ship onApril 28, 2026Details


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Level

material

polycarbonate connector, silicone tubing

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

feature

autoclavable

storage condition

room temperature

parameter

0.50 bar max. pressure (7.25 psi), 4-40 °C operating temperature (39-104 °F)

fitting

inlet connection (GO trigger and Silicone), outlet connection ( AseptiQuik® S HT)

application(s)

sterile sampling

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
This product comes as a single unit with a NovaSeptum® GO trigger and connects via a High Temperature AseptiQuik® S connector. The design enable to autoclave your equipment and then connect any sampling design with an AseptiQuik® S connection. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Ideal for small volume sampling reducing waste of high value products
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

50 units per box

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

Components in contact with sampling fluid are
composed of materials which meet the criteria for
Biological Reactivity Testing.
These tests can be any one or a combination of the following test methods: USP <88> Class VI (in vivo), USP <87> (in vitro), ISO 10993-5 (in vitro).

Other Notes

Autoclavable (up to 1h, 125°C)

Legal Information

AseptiQuik is a registered trademark of Colder Products Company
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under NovaSeptum® SURe Transfer Unit




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Articles

Struggling to find a sampling solution for your process? Explore sterile manual and automated aseptic sampling to ensure product quality and safety.

Explore the importance of closed sampling in pharma manufacturing, focusing on regulatory guidance, bioburden control, and process monitoring.

Symbolic depiction of a (bio-)pharmaceutical process with persons in lab coats working, possibly taking samples.

View All Articles

Related Content

Další informace o následném zpracování mAb, konkrétně o inaktivaci virů a příslušných souvisejících produktech.

Learn more on mAb downstream processing, more specifically virus inactivation and the relevant associated products.





Global Trade Item Number

SKUGTIN
AC561-4001404065270784377