Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Please contact Customer Service for Availability | CZK 15,400.00 |
1 each | Please contact Customer Service for Availability | CZK 52,400.00 |
About This Item
CZK 15,400.00
Product Name
LiChrospher® RP-18 (5µm) LiChroCART™ 100-4.6, suitable for HPLC
material
stainless steel column
Quality Segment
agency
suitable for USP L1
product line
LiChrospher®
feature
endcapped: no
packaging
1 ea of
extent of labeling
21% Carbon loading
parameter
250 bar pressure, 60 °C max. temp.
technique(s)
HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
10 cm × 4.6 mm
matrix
fully porous particle
matrix active group
C18 (RP18), C18 bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 2.5
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| particle size 5 μm | particle size 5 μm | particle size 5 μm | particle size 5 μm |
| separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
| matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase | matrix active group C18 bonding phase |
| agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L1 |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) |
| pore size 100 Å pore size | pore size 100 Å pore size | pore size 100 Å pore size | pore size 100 Å pore size |
Still not finding the right product?
Explore all of our products under LiChrospher® RP-18 (5µm) LiChroCART™ 100-4.6
Storage Class
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


