Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 unit | Please contact Customer Service for Availability | CZK 8,720.00 |
About This Item
CZK 8,720.00
Product Name
SeQuant® ZIC®-pHILIC Guard 20 x 2.1 mm, PEEK-lined stainless steel column
material
PEEK-lined stainless steel column
Quality Segment
agency
suitable for USP L122
product line
SeQuant®
feature
endcapped: no
parameter
200 bar pressure, 50 °C max. temp.
technique(s)
LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
2 cm × 2.1 mm
matrix
polymeric particle platform
matrix active group
ZIC-HILIC, Zwitterion bonding phase, ZIC-pHILIC
particle size
5 μm
pore size
100 Å pore size
operating pH
2-10
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
General description
Analysis Note
visual control (for delivery): conforms
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| matrix active group Zwitterion bonding phase, ZIC-pHILIC | matrix active group ZIC-HILIC bonding phase | matrix active group ZIC-cHILIC bonding phase | matrix active group ZIC-HILIC bonding phase |
| particle size 5 μm | particle size 5 μm | particle size 3 μm | particle size 5 μm |
| separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) | separation technique hydrophilic interaction (HILIC) |
| technique(s) LC/MS: suitable, UHPLC: suitable, UHPLC-MS: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) | technique(s) HPLC: suitable, LC/MS: suitable (Capillary LC), mass spectrometry (MS): suitable (High) | technique(s) LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, mass spectrometry (MS): suitable (High) |
| product line SeQuant® | product line SeQuant® | product line SeQuant® | product line SeQuant® |
| matrix polymeric particle platform | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
Still not finding the right product?
Explore all of our products under SeQuant® ZIC®-pHILIC Guard 20 x 2.1 mm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

