Skip to Content
Merck

Skip To

1.46809

Maximum Recovery Diluent

bottle capacity 500 mL, bottle filling volume 500 mL, closure type, Yellow screw cap with 3 loci, pack of 6 bottles

Synonym(s):

MRD, Peptone Saline Diluent

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41106214
Bottle capacity:
500 mL
Bottle filling volume:
500 mL
Feature:
closure type Yellow screw cap with 3 loci
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass bottle

sterility

sterile; autoclaved (tested for 14 days at 20-25°C)

sterilization compatibility

autoclavable compatible

form

liquid

shelf life

270 days

feature

closure type Yellow screw cap with 3 loci

composition

NaCl, 8.5 g , Peptone, 1 g

packaging

pack of 6 bottles

technique(s)

direct inoculation: suitable, microbiological culture: suitable, sterile filtration: suitable

bottle capacity

500 mL

bottle filling volume

500 mL

pH range

6.8-7.2

application(s)

food and beverages
pharmaceutical

storage temp.

2-25°C

suitability

nonselective for

General description

Maximum Recovery Diluent (MRD) is designed with a balanced isotonic strength to ensure the highest recovery of microorganisms from various sources. The combined protective effect from peptone in the diluent with osmotic support of the saline assures maximum recovery of microbes from the test sample.

Application

Maximum Recovery Diluent (MRD) is used to recover maximum microbes from test samples.

Features and Benefits

Our ready-to-use media provide the highest level of quality and testing confidence. They have been formulated and tested to meet the pharmacopeia requirements. Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests. Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, thus improving accuracy and reducing the risk of incorrect interpretation and false results.

Analysis Note

The prepared diluent is clear and colorless.

Other Notes

Production will take place at Millipore SAS in Molsheim, France. Deliveries will be executed in accordance with the terms and conditions of MLS RTU GmbH. A minimum order quantity is required to process the order. Once the order is placed and confirmed, Merck will ensure product delivery within a maximum timeframe of 10 to 12 weeks. The terms and conditions of Merck KGaA apply to both Millipore SAS and MLS RTU GmbH and can be accessed through the following link: Standard Terms & Conditions
This medium can be modified and/or supplemented based on the required performance criteria.

Disclaimer

This item is created at the customer′s request as a customized product and will not be developed or qualified in accordance with the Merck Product Development Process.


Still not finding the right product?

Explore all of our products under Maximum Recovery Diluent


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters