Skip to Content
Merck
All Photos(1)

Key Documents

1.46526

Millipore

Bottle Rack

Stainless Steel Rack for the transport of up to 15x100ml bottles (max diam. 5 cm), autoclavable

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 5,430.00

CZK 5,430.00


In StockDetails


Request more information

Select a Size

Change View
1 PKG
CZK 5,430.00

About This Item

UNSPSC Code:
41122409
NACRES:
NC.81

CZK 5,430.00


In StockDetails


Request more information

material

stainless steel rack (1.4301 el. polished)

Quality Level

feature

autoclavable
to hold 15 bottle(s) 100 mL (max diam. 5cm)

L × W × H

33 cm × 22 cm × 17 cm

application(s)

cosmetics
pharmaceutical
sterility testing

storage temp.

no temp limit

General description

Bottle Racks are stainless-steel racks used in critical cleanrooms, RABS, and isolators. The racks aid in the safe, easy, and convenient transport of bottles. The racks are persistent against H2O2, disinfectants, and autoclaving.

Application

Bottle Racks are used for safe and convenient transport of bottles in critical cleanrooms, RABS, and isolators

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service