cosmetics food and beverages pharmaceutical surface monitoring
compatibility
for use with 55mm Contact Plates
storage temp.
no temp limit
General description
Racks for ICR (Isolator Clean Room) and ICR plus contact plates are suitable for monitoring sanitized, dry surfaces in critical cleanrooms, RABS, and isolators. The stainless-steel racks aid in safe, easy, and convenient handling.
Application
Racks for ICR Contact Plates are used for safe and convenient handling of contact plates in critical cleanrooms, RABS, and isolators
autoclavable, to hold 15 bottle(s) 100 mL (max diam. 5cm)
feature
autoclavable
application(s)
cosmetics food and beverages pharmaceutical surface monitoring
application(s)
air monitoring cosmetics food and beverages pharmaceutical
application(s)
cosmetics pharmaceutical sterility testing
application(s)
pharmaceutical surface monitoring
compatibility
for use with 55mm Contact Plates
compatibility
for use with 90 mm Petri Dishes
compatibility
-
compatibility
for use with ICR Swab
storage temp.
no temp limit
storage temp.
no temp limit
storage temp.
no temp limit
storage temp.
no temp limit
Quality Level
300
Quality Level
300
Quality Level
300
Quality Level
300
Storage Class
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.