Skip to Content
Merck
All Photos(1)

Documents

1.19254

Supelco

Chlorine Powder Packs for photometers of other manufacturers for 10-ml samples

photometric, 0 - 2.00 mg/l Cl₂ (free) Spectroquant®

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116116
NACRES:
SE.11

Quality Level

usage

sufficient for 100 tests

specific analyte(s)

chlorine

measuring range

0-2.0 mg/L (Cl2)

technique(s)

photometry: suitable

pH

6.3 (20 °C, 10 g/L in H2O)

compatibility

for use with photometers from other manufacturers

detection method

photometric (DPD)

storage temp.

15-25°C

General description

(free chlorine) Method: photometric, DPD 0 - 2.00 mg/l Cl₂ Spectroquant® Chlorine Powder Packs for photometers of other manufacturers for 10-ml samples.
We offer Spectroquant® test kits for photometers of other manufactures. They work seamlessly with other photometer brands. The tests work with the original programming data installed by the manufacturers according to the instrument’s operation manual.
Furthermore, we provide test-specific data for easy programming for each Spectroquant® test kits with any photometer.

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

AQA Standard for free chlorine - Preparation of a standard solution for free chlorine

Preparation of a standard solution for free Chlorine according to DIN EN ISO 7393

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service