Skip to Content
Merck

Skip To

1.19153

MAS-100® Regulus

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
CZK 395,800.00

About This Item

NACRES:
JA.14
UNSPSC Code:
41103403

CZK 395,800.00


Please contact Customer Service for Availability

Request more information
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


product line

MAS-100®

feature

portable

manufacturer/tradename

MAS-100® Regulus

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

for use with MAS-100 NT®

General description

The MAS-100® Regulus is a digital anemometer for the compliant calibration and adjustment of all MAS-100® microbial air samplers with exception of the compressed gas microbial air sampler. It has been developed according to GAMP 5 requirements. The calibration of the air flow is traceable to international standards. The instrument provides high accuracy of +/- 1 l/min up to altitude of 3000 m above sea level and excellent repeatability.
It is manufactured from anodized aluminum with proven robustness which has been verified by air freight transportation studies.
Additional sensors, such as a shock sensor minimize the risk of wrong calibration data in case the instrument has fallen down.

Application

The MAS-100® Regulus digital anemometer provides compliant and automatic calibration and adjustment of MAS-100 NT® (with or without filter), MAS-100 NT® Ex (with or without filter), MAS-100 Iso NT® and MAS-100 Iso MH® via the PC based C&C software or MAS-100 VF® via the browser based software. It can furthermore be used for manual calibration and adjustment of the MAS-100 Eco®. The workflow is the same as for the previous anemometer DA-100 NT. It is recommended to calibrate and adjust the MAS-100® Regulus on a yearly basis.

Other Notes

The MAS-100® Regulus digital anemometer is delivered in a stable transportation case including calibration cables for the MAS-100® Iso range, MAS-100 NT®/NT Ex and MAS-100 VF®, a RS 232 extension cable of 10 m lengths for MAS-100® Iso range, a calibration disc, a USB memory stick including with the manuals and a calibration certificate.

Legal Information

MAS-100 is a registered trademark of MBV AG
MAS-100 Eco is a registered trademark of MBV AG
MAS-100 ISO MH is a registered trademark of MBV AG
MAS-100 ISO NT is a registered trademark of MBV AG
MAS-100 NT is a registered trademark of MBV AG
MAS-100 VF is a registered trademark of MBV AG

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.091911.171031.17174
application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

application(s)

air monitoring
pharmaceutical

manufacturer/tradename

MAS-100® Regulus

manufacturer/tradename

MAS-100 NT®

manufacturer/tradename

MAS-100 VF®

manufacturer/tradename

MAS-100 Iso MH®

product line

MAS-100®

product line

MAS-100®

product line

MAS-100®

product line

-

compatibility

for use with MAS-100 NT®

compatibility

for use with 90 mm Petri dishes

compatibility

for use with 90 mm Petri dishes

compatibility

for use with 90 mm Petri dishes

feature

portable

feature

portable

feature

portable ( )

feature

installed ( )




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library


Related Content

Discover the MAS-100 Sirius® Microbial Air Sampler, designed for reliable air monitoring. Explore features, training, and support services to enhance your lab's compliance and efficiency.

Objevte mikrobiální vzorkovač vzduchu MAS-100Sirius®, navržený pro spolehlivé monitorování vzduchu. Prozkoumejte funkce, školení a podpůrné služby, které zvýší soulad s předpisy a efektivitu vaší laboratoře.





Global Trade Item Number

SKUGTIN
119153000104061841036708

Questions

Reviews

No rating value

Active Filters