Skip to Content
Merck
All Photos(1)

Key Documents

1.15445

Supelco

LiChrospher® HPTLC plates, Silica gel 60 F₂₅₄s

pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

High Performance TM=["LiChrospher"] TLC Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
CZK 9,370.00

CZK 9,370.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
25 UNITS
CZK 9,370.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

CZK 9,370.00


Please contact Customer Service for Availability

Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

20 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 10 cm
Unique HPTLC Lichrospher® plates are the first thin layer chromatography plates based on spherical silica particles. They offer the ultimate in thin layer chromatography performance and speed enabling high throughput analysis of complex samples.

Linkage

Replaces: 115445-1; 115445

Analysis Note

Layer thickness: 170 - 190 µm
Deviation of layer thickness per plate: ≤ 20 µm
Chromatographic testings:
A) Colour test
hRf-values
- Violett 1, colour test, lipophile:
5 - 15
- Nitroechtblue, colour test, lipophile: 20 - 30
- Sico- Fettblue, colour test, lipophile: 50 - 60
separation number
- colourtest, lipophile:
≥ 10.0
B) Steroid test
hRf-values
- D-Aldosterone, steroid test:
5 - 15
- Cortisone, steroid test: 20 - 30
- Progesterone, steroid test: 45 - 57
separation number
- steroid test:
≥ 10.0
Typical value determined on a conditioned plate
Eluent A) Toluene (20% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel.humidity)

Legal Information

LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service