Skip to Content
Merck
All Photos(1)

Key Documents

1.12363

Supelco

HPTLC plates, Silica gel 60 WR F₂₅₄s AMD extra thin

pkg of 25 plates, plate L × W 20 mm × 10 cm, according to DIN 38407-F11, glass support

Synonym(s):

Silica gel 60 WR HPTLC Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
CZK 17,400.00

CZK 17,400.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
25 UNITS
CZK 17,400.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
layer thickness:
100 μm
plate L × W:
20 mm × 10 cm
feature:
binder Organic Polymer
fluorescent indicator
pore size:
60 Å medium pore diameter

CZK 17,400.00


Please contact Customer Service for Availability

Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

Agency

according to DIN 38407-F11

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

100 μm

plate L × W

20 mm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 10 cm for AMD acc. to DIN 38407-F11
HPTLC Plates AMD with extra thin layer of only 100 µm have been specially developed for even more demanding application such as automated multiple development (AMD). It combines the repeatedly development of the plate in the same direction and reproducible gradient elution. AMD development provides extremely narrow bands, allowing the complete resolution of to 40 components on 60 mm distance. WR means:pure silica sorbent and stabile agains water as mobile phase.

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 70 - 120 µm
Deviation of layer thickness per plate: ≤ 35 µm

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service