Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 g | Please contact Customer Service for Availability | CZK 5,070.00 |
About This Item
microbiology
reg. compliance
according to FDA IDF-FIL
Quality Segment
sterility
non-sterile
form
granular
packaging
pack of 5 kg
manufacturer/tradename
GranuCult® plus
technique(s)
microbiological culture: suitable
pH
7.1-7.5 (30 °C, 36.1 g/L in H2O, after autoclaving)
solubility
36.1 g/L
application(s)
food and beverages
microbiology
storage temp.
2-30°C
suitability
Listeria spp.
General description
Application
Analysis Note
Appearance (colour): yellowish-brown
pH-value (25 °C): 7.1 - 7.5
Inoculum on reference medium (Listeria monocytogenes ATCC 13932 (WDCM 00021)): 10 - 100
Inoculum on reference medium (Listeria monocytogenes ATCC 19114 (WDCM 00110)): 10 - 100
Inoculum on reference medium (Listeria monocytogenes ATCC 35152 (WDCM 00109)): 10 - 100
Inoculum on reference medium (Listeria innocua ATCC 33090 (WDCM 00017)): 10 - 100
Colony count (Listeria monocytogenes ATCC 13932 (WDCM 00021)): ≥ 1E+04 CFU/ml
Colony count (Listeria monocytogenes ATCC 19114 (WDCM 00110)): ≥ 1E+04 CFU/ml
Colony count (Listeria monocytogenes ATCC 35152 (WDCM 00109)): ≥ 1E+04 CFU/ml
Colony count (Listeria innocua ATCC 33090 (WDCM 00017)): ≥ 1E+04 CFU/ml
Colony count (Staphylococcus aureus ATCC 6538 (WDCM 00032)): ≤ 1000 CFU/ml
Incubation: 24 hrs.; 30 °C; aerobically.
Other Notes
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename GranuCult® plus | manufacturer/tradename GranuCult® | manufacturer/tradename GranuCult® prime | manufacturer/tradename GranuCult® prime |
| application(s) food and beverages | application(s) food and beverages | application(s) food and beverages | application(s) food and beverages |
| suitability Listeria spp. | suitability Listeria spp. (spp.) | suitability Listeria Spp. | suitability enterobacteriaceae |
| technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable |
| form granular | form medium granules (dehydrated (DCM)) | form granular | form granular |
| storage temp. 2-30°C | storage temp. 15-25°C | storage temp. 15-25°C | storage temp. 15-25°C |
Storage Class
11 - Combustible Solids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


