Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 500 g | Please contact Customer Service for Availability | CZK 4,310.00 |
About This Item
form
medium granules (dehydrated (DCM))
Quality Level
manufacturer/tradename
GranuCult®
technique(s)
microbiological culture: suitable
application(s)
food and beverages, microbiology
storage temp.
−20°C
suitability
Salmonella spp.
General description
Analysis Note
Appearance (color): white
Growth (Salmonella typhimurium ATCC 14028 (WDCM 00031)): +
Growth (Salmonella dublin ATCC 15480): +
Growth (Escherichia coli ATCC 25922 (WDCM 00013)): inhibited
Growth (Enterococcus faecalis ATCC 19433 (WDCM 00009)): inhibited
Incubation: 24 hrs.; 35 °C; aerobic; in culture medium with addition of Salmosyst selective supplement.
Other Notes
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| form medium granules (dehydrated (DCM)) | form powder (dehydrated (DCM)) | form granular | form granular |
| technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable | technique(s) microbiological culture: suitable |
| suitability Salmonella spp. | suitability Salmonella spp. | suitability Escherichia coli | suitability Escherichia coli |
| application(s) food and beverages, microbiology | application(s) food and beverages, microbiology | application(s) clinical | application(s) food and beverages |
| manufacturer/tradename GranuCult® | manufacturer/tradename GranuCult® | manufacturer/tradename GranuCult® plus | manufacturer/tradename GranuCult® plus |
| storage temp. −20°C | storage temp. 15-25°C | storage temp. 15-25°C | storage temp. 15-25°C |
Storage Class
11 - Combustible Solids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1101530500 | 04022536122069 |


