Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
3 rolls | Please contact Customer Service for Availability | CZK 1,310.00 |
About This Item
NACRES:
NB.35
UNSPSC Code:
41116116
CZK 1,310.00
Please contact Customer Service for Availability
agency
reag. Ph. Eur.
Quality Segment
product line
MQuant®
feature
non-bleeding: no
roll L
4.8 m , with color scale
application(s)
agriculture
beverage testing
disinfection control
food testing
wastewater
water monitoring
detection method
colorimetric
storage temp.
15-25°C
General description
MQuant® Litmus paper blue is suitable to monitor a pH change from alkalinic to acidic. The paper changes its color from blue (above pH 8.3) to red (below 4.5). Litmus is a natural product; it is the oldest form of pH indicator absorbed on paper. This is why litmus paper is still broadly used as a synonyme for other pH papers, eventhough these are impregnated with other, mostly synthetic, indicator dyes. pH indicator papers supplied in rolls are better suited for longterm storage, since they are protected against external influences. For a semi-quantitative monitoring of the pH value, please refer to our MQuant® pH-indicator papers or strips and for a quantitative measurement to our Reflectoquant® test strips.
Analysis Note
Application test: conforms
Legal Information
MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany
REFLECTOQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany
1 of 1
This Item | |||
|---|---|---|---|
| detection method colorimetric | detection method colorimetric | detection method colorimetric | detection method colorimetric |
| feature non-bleeding: no | feature non-bleeding: no | feature Acid Alkali Test Papers, Litmus Blue | feature non-bleeding: no |
| product line MQuant® | product line MQuant® | product line - | product line MQuant® |
| storage temp. 15-25°C | storage temp. 15-25°C | storage temp. - | storage temp. 15-25°C |
| agency reag. Ph. Eur. | agency reag. Ph. Eur. | agency - | agency - |
| Quality Level 100 | Quality Level 100 | Quality Level - | Quality Level 100 |
Storage Class
11 - Combustible Solids
wgk
WGK 2
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

