Skip to Content
Merck

Skip To

1.05809

Magnesia rods

rod L × diam. ~14 cm × 2 mm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
100 units
Please contact Customer Service for Availability
CZK 4,070.00
CZK 3,052.50

About This Item

NACRES:
NB.51
UNSPSC Code:
12352303

CZK 3,052.50

List PriceCZK 4,070.00Save 25%

Please contact Customer Service for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


rod L × diam.

~14 cm × 2 mm

Quality Segment

storage temp.

2-30°C

General description

for the phosphorus salt pearls

Analysis Note

Length: about 14 cm
Diameter: about 2 mm
Pearl test: passes test
Flame test: passes test

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z549649Z549657Z549665
rod L × diam.

~14 cm × 2 mm

rod L × diam.

-

rod L × diam.

-

rod L × diam.

-

Quality Level

100

Quality Level

-

Quality Level

-

Quality Level

-

storage temp.

2-30°C

storage temp.

-

storage temp.

-

storage temp.

-


Storage Class

11 - Combustible Solids



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters