Skip to Content
Merck
All Photos(1)

Key Documents

WHA10312000

Whatman® qualitative filter paper, Grade 598

roll W × L (500 mm) (100 m)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 17,000.00

CZK 17,000.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
CZK 17,000.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

CZK 17,000.00


Please contact Customer Service for Availability

manufacturer/tradename

Cytiva
Whatman 10312000

parameter

50 sec/100 mL speed (Herzberg)

roll W × L

(500 mm) (100 m)

thickness

320 μm

pore size

8-10 μm (Particle retention)

basis weight

140 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 598: 8-10 μm
(medium fast, thick filter paper)
A thick filter paper with high loading capacity. Combines medium retention with medium-fast to fast filtration speed.

Features and Benefits

  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service