Skip to Content
Merck
All Photos(1)

Documents

WHA10318493

Whatman® qualitative filter paper, Grade 470

sheets, L × W 460 mm × 570 mm

Synonym(s):

Z749478

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

sheets

feature

Grade 470

packaging

pk of 100

manufacturer/tradename

Whatman 10318493
Whatman Article No. 28414407 (US reference)

parameter

fast flow rate

L × W

460 mm × 570 mm

pore size

20-30 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Grade 470 papers applications sheets.

Features and Benefits

  • Soft surface
  • For gelatinous samples.
  • The absorption of culture media, as blotting paper, for electrophoresis and amino acid chromatography.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service