Skip to Content
Merck
All Photos(1)

Key Documents

BMSC3100EUK

Benchmark LC-8 3500 Centrifuge with 8 x 15ml rotor

speed 400-3,500 rpm, AC/DC input 230 V, UK plug

Synonym(s):

laboratory centrifuge, benchtop centrifuge, bendh top centrifuge, lab centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 17,200.00

CZK 17,200.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
CZK 17,200.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.11

CZK 17,200.00


Please contact Customer Service for Availability

feature

refrigerated: no
to hold 8 x 10 or 15 mL tubes

manufacturer/tradename

Benchmark Scientific C3100-E-UK

parameter

400-3,500 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s LC-8 series of laboratory centrifuges is uniquely designed to meet a wide range of applications in both the clinical and research laboratory. An eight position rotor is included and designed to directly accept 10ml and 15ml test-tubes (conical or round bottom), while optional adapters are also available for use with all popular sizes of blood collection and culture tubes. Unlike most compact centrifuges in this class, the rotor can be easily removed from the chamber for cleaning.

The back-lit, liquid crystal display provides full control over the set run time and rotational speed. The rotational speed can be set/viewed in rpm or rcf and acceleration/deceleration levels can be easily adjusted in the advanced settings mode.

To ensure safety, the digital microprocessor ensures that the lid has been closed and that the safety lid lock is engaged prior to starting a centrifugation cycle. In addition, an advanced imbalance detection system constantly monitors the balance and vibration, automatically bringing the rotor to a stop if an imbalance is detected.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service