Skip to Content
Merck
All Photos(1)

Key Documents

Z755559

BlotBoy 3D platform rocker

AC/DC input 230 V AC, European 2-pin plug, CE compliant

Synonym(s):

3D shaker, blot rocker, blot washing, blotter, destaining equipment, gyratory mixing equipment, immunoblotting, mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

description

tilt angle: +/- 8°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B3D1308-230-EU plug

parameter

12 rpm speed (10 rpm for 230V)
4-65 °C temp. range
4.5 lb load

W × D × D

12 in. (30 cm) × 12 in. (30 cm) × 8 in. (20 cm)

platform L × W

12 in. × 12 in.

Looking for similar products? Visit Product Comparison Guide

General description

The BlotBoy platform rockers provide the perfect 3-dimensional motion for all blot related applications. The tilt angle and speed have been optimally set for gentle, but thorough mixing in gel trays, boxes and other flat vessels.

BlotBoys are supplied with autoclavable flat mats and are ideal for blot washes and gel staining/destaining. Designed to expand the useable bench space by 80%, the BlotBoy is supplied with a 12 x 12 in. platform.

The BlotBoy can accept stackable platforms, handles loads up to 2 kg, and has maintenance free brushless motors; safe for use in cold rooms and incubators.

Legal Information

BlotBoy is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service