Skip to Content
Merck
All Photos(2)

Key Documents

Z681253

BriskHeat® HM table top heating mantle

fits flask, 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

AC/DC input

240 V

material

fiberglass

feature

CE compliant
fits flask 100 mL

manufacturer/tradename

BriskHeat

availability

not available in USA and Canada

parameter

0-482 °C temp. range

Looking for similar products? Visit Product Comparison Guide

General description

BriskHeat table top heating mantles are self-supporting and can be placed directly onto a bench. They provide uniform heat distribution for round-bottom flasks.

Product must be used with a BriskHeat temperature controller.

  • Self-supporting - can be used directly on bench
  • Temperatures up to 900°F (482°C)
  • Molded to fit round-bottom flasks
  • Stackable for easy storage
  • 240 V (3 in. (76 mm) lead wire with no plug)

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service