Z681261
BriskHeat® HM table top heating mantle
fits flask, 250 mL
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
AC/DC input
240 V
material
fiberglass
feature
CE compliant
fits flask 250 mL
manufacturer/tradename
BriskHeat
availability
not available in USA and Canada
parameter
0-482 °C temp. range
Looking for similar products? Visit Product Comparison Guide
General description
BriskHeat table top heating mantles are self-supporting and can be placed directly onto a bench. They provide uniform heat distribution for round-bottom flasks.
Product must be used with a BriskHeat temperature controller.
Product must be used with a BriskHeat temperature controller.
- Self-supporting - can be used directly on bench
- Temperatures up to 900°F (482°C)
- Molded to fit round-bottom flasks
- Stackable for easy storage
- 240 V (3 in. (76 mm) lead wire with no plug)
Legal Information
BriskHeat is a registered trademark of BriskHeat Corp.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service