Skip to Content
Merck
All Photos(1)

Key Documents

Z188700

Supelco

Wheaton sample vials

clear, volume 4 mL, cap size 13 - 425, diam. × H 15 mm × 46 mm

Synonym(s):

Wheaton glass sample vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 200 ea

cap size

13 - 425

diam. × H

15 mm × 46 mm

volume

4 mL

color

clear

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

It is borosilicate glass vial, autoclavable, easy to sterilize, is used to contain substances to prevent contamination. Caps are to be ordered separtely for this product.
Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Caroline Hoppe et al.
Developmental cell, 54(6), 727-741 (2020-08-08)
Morphogen gradients specify cell fates during development, with a classic example being the bone morphogenetic protein (BMP) gradient's conserved role in embryonic dorsal-ventral axis patterning. Here, we elucidate how the BMP gradient is interpreted in the Drosophila embryo by combining

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service