Skip to Content
Merck
All Photos(1)

Key Documents

SYNC381720

Synthware chromatography column with reservoir, spherical joint and PTFE stopcock

100 mL, joint: ST/NS 35/20, I.D. × L 13.4 mm × 203 mm

Synonym(s):

Synthware C381720, glass chromatograpy column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

Joint

joint: ST/NS35/20

grade

for chromatography

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C381720

technique(s)

HPLC: suitable

I.D. × L

13.4 mm × 203 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 35/20 spherical joint.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service