SLW3285-50
Pyrex® Measuring cylinder, class B, squat form, heavy duty rim, blue graduations
50 mL
Synonym(s):
Pyrex, SciLabware 3285-500
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
blue graduation
borosilicate glass
feature
graduations 1.0 mL
heavy duty rim
squat form
manufacturer/tradename
3285-50
SciLabware
H
150 mm
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Squat height - more stable
- Heavy duty construction for increased mechanical strength and longer life:
- Heavily beaded rim and spout
- More convenient to use in confined spaces - e.g. fume cupboards
- Graduations in blue enamel
- Manufactured from Pyrex borosilicate glass
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service