Skip to Content
Merck
All Photos(1)

Key Documents

SLW3201/08WC

Pyrex® Measuring cylinder with spout, class A with white graduations

works certified, 50 mL

Synonym(s):

Pyrex, SciLabware 3201/08WC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass
hexagonal base
white graduation

feature

graduations 1.0 mL

manufacturer/tradename

3201/08WC
SciLabware

H

200 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Calibrated to Class A tolerances
  • Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
  • Conformity ′H′ certified
  • Inscribed with individual serial number for tracibility to National Standards.
  • Graduations in white enamel
  • Manufactured from chemically resistant borosilicate glass with hexagonal foot

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service