Skip to Content
Merck
All Photos(1)

Key Documents

DWK986706

WHEATON® liquid scintillation vial with attached PE cone lined urea cap

lips on vial transparent high-density polyethylene bottle, capacity (20 mL), screw cap

Synonym(s):

986706

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

lips on vial transparent high-density polyethylene bottle
polyethylene liner
white cap

feature

with cap

packaging

case of 500 ea individual cells in trays of 100

manufacturer/tradename

WHEATON® 986706

bottle diam. × H × W

(27 mm) (61 mm) (302 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Liquid Scintillation Vials with caps attached

  • These 20 mL vials are manufactured from high density polyethylene. Vials with caps attached are packaged in individual cells in trays of 100. Vials with screw caps packed separately are packaged in polyethylene bags of 100 and placed in a separate tray. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag. Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
  • 20 mL size
  • Made from high density polyethylene
  • Available with screw cap attached or with caps packed separately
  • Dimensions (OD x H): 27 mm x 61 mm (with cap attached)
  • Shrink-wrapped in plastic

Features and Benefits

• Converted from Type I borosilicate glass tubing, PET, or HDPE• Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service