BAH368090040
SP Bel-Art® Ellipso-Spoon and Spatula Sampler
stainless steel, bowl capacity 70 mL, L 40 cm
Synonym(s):
curved laboratory spatula, curved laboratory spoon, spoon
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
stainless steel
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H36809-0040
L
40 cm
bowl W × L
28 mm × 65 mm
bowl capacity
70 mL
handle diam.
8 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
This utensil′s specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs.
Features and Benefits
- Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container
- Includes a spoon end and a spatula end
- Made of polished 304 grade stainless steel
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service