Skip to Content
Merck
All Photos(1)

Documents

55699

Millipore

Infusion powder from porcine/bovine heart

suitable for microbiology

Synonym(s):

HIB

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41106212
NACRES:
NA.74

biological source

(Porcine and bovine heart)

Quality Level

form

powder

shelf life

limited shelf life, expiry date on the label

composition

amino-nitrogen, ≥2.5%
total nitrogen (N), ≥11%

packaging

pkg of 500 g

storage condition

(Tightly closed)

ign. residue

≤22%

loss

≤6% loss on drying

color

light yellow

pH

6.5-7.5 (25 °C, 2% in H2O)

solubility

H2O: 2%, clear (light yellow and light brown-yellow and light brown)

application(s)

microbiology

Looking for similar products? Visit Product Comparison Guide

General description

Heart Infusion containing infusion from the porcine/bovine heart is used for the isolation and cultivation of a wide variety of fastidious organisms. The fastidious organisms having challenging nutritional requirements could be cultivated by using heart infusion powder. Heart extract has been widely used as an alternative to meat extract (bovine) where very special nutrient requirements are needed. It is obtained from the porcine cardiac muscle of healthy animals. Heart Infusion powder is recommended to be used as the base in carbohydrate fermentation tests.

Application

Heart Infusion powder from porcine/bovine is used for general laboratory purposes for the cultivation of fastidious organisms from various test samples.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service