92498
Heart extract
from bovine heart, pkg of 500 g, suitable for microbiology
Synonym(s):
Bovine heart extract, Dried infusion from bovine hearts, Heart infusion powder from bovine heart, Powdered heart extract
About This Item
Recommended Products
biological source
bovine heart
Quality Level
form
powder
composition
amino-nitrogen, ≥3%
total nitrogen (N), ≥10%
packaging
pkg of 500 g
impurities
≤15.0% ash
loss
≤6.0% loss on drying
color
light yellow
pH
7.0±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear, slightly yellow to light brown
soluble, clear, slightly yellow to light brown
application(s)
food and beverages
microbiology
General description
Application
Storage and Stability
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service