Skip to Content
Merck
All Photos(1)

Key Documents

Z645982

Julabo® open-bath circulators with Plexiglas® or Makrolon® bath tanks, ED models

ED-13A, AC/DC input 115 V AC, volume 13 L, temp. range 20-60 °C, Plexiglas® bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

material

Plexiglas® bath

packaging

pack of 1 ea

manufacturer/tradename

ED-13A
Julabo 9116313

availability

not available in EU

parameter

20-60 °C temp. range
±0.03 °C temp. stability

heater capacity

1 kw

bath opening W × L × D

18 cm × 30 cm × 15 cm

capacity

13 L

volume

13 L
13000 mL

weight

7.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

Open bath circulators with Plexiglas or Makrolon bath tank for internal/external temperature applications. All baths are Safety class 1.

Economy series:
  • Bright LED-display for the actual value + set point, resolution 0.01°C
  • PID temperature control, stability ± 0.02 or ± 0.03°C
  • Adjustable high temp cut off and dry running protection
  • Pressure pump capacity 15 L/min, 350 mbar
  • A = Plexiglass
  • M = Makrolon

Cover needs to be ordered separately.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.
Makrolon is a registered trademark of Bayer AG
Plexiglas is a registered trademark of Arkema

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service