CLS808250
Pyrex® centrifuge tubes, conical with screw cap
capacity 50 mL, with graduations
About This Item
Recommended Products
material
borosilicate glass
cap (rubber liner)
conical bottom tube
sterility
non-sterile
packaging
case of 12
pack of 12
manufacturer/tradename
Corning 8082-50
availability
not available in EU
O.D. × L
28 mm × 150 mm
cap diam.
24 mm
cap thread
24
capacity
50 mL
color
clear
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service