Skip to Content
Merck
All Photos(1)

Key Documents

1.16484

Supelco

TLC aluminum sheets, Silica gel 60 W F₂₅₄s

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Synonym(s):

Water-Resistant TLC Aluminum Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

Pricing and availability is not currently available.

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

sheet L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm
Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Linkage

Replaces: 16484-1; 16484

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 120 - 160 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
colour test
hRf-values
- Benzene-azo-a-naphthylamine:
40 - 55
- Brillant red B: 60 - 75
- Erio green B: 75 - 90
separation number (colourtest, lipophile): ≥ 9.0
Typical value determined on a sheet
Eluent: Ethylmethylketone/ 1-propanol/ glacial acetic acid/ water (40/40/5/20 v/v/v/v)

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service