Skip to Content
Merck
All Photos(1)

Key Documents

Z273961

Sigma-Aldrich

FRIO-Temp® bottle thermometer

refrigerator, temperature -5-15 °C

Synonym(s):

refrigerator temperature measuring equipment, refrigerator thermometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

usage

refrigerator

feature

subdivision 0.5 °C

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61004-0100

temperature measuring range

-5-15 °C

L

115 mm

Looking for similar products? Visit Product Comparison Guide

General description

NIST traceable Enviro-Safe thermometer with PTFE-coating in an unbreakable plastic bottle, containing clear, Enviro-Safe liquid. The enclosed thermometer accurately records temperature when equipment door is open. Bottles have both Velcro and magnetic attachments for easy installation.

Legal Information

FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service