Skip to Content
Merck
All Photos(1)

Key Documents

Z564222

FRIO-Temp® digital thermometer

Standard, temperature -50-200 °C

Synonym(s):

laboratory temperature measurement, laboratory thermometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79
Pricing and availability is not currently available.

material

stainless steel probe

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61000-0000

temperature measuring range

-50-200 °C

W × L

63.5 mm × 95.3 mm

cable L

150 cm

probe L

125 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.


Accuracy:

±0.5 °C from -20 to 70 °C


±1 °C from -50 to -20 °C and 70 to 150 °C


otherwise ±2 °C

  • On/Off switch
  • Data hold
  • Max/Min memory
  • CE Certified
  • Battery included
Ideal for use in Freezers, Refrigerators, Incubators and Ovens. These items are popular in laboratories, colleges and universities, chef schools, grocery stores, blood banks, hospitals, and many more applications where accuracy and traceability are needed. Unit comes serialized with a Statement of Accuracy, indicating accuracy traceable to NIST (USA) and DKD (Europe), 30 mL glass bottle filled with glass beads, built in magnetic attachment, foldaway stand, and Velcro. Individually packaged with multi-language instructions.

Application

FRIO-Temp® digital thermometer has been used as a standardized temperature probe to calibrate the WTW probe used for maintaining the water temperature of the fish chamber.

Legal Information

FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Is the Z564222 FRIO-Temp® digital thermometer shipped calibrated?

    1 answer
    1. The SP BEL-ART, H-B FRIO-TEMP CALIBRATED ELECTRONIC VERIFICATION THERMOMETER (-50/200C, -58/392F) is available calibrated for specific applications and equipment. It comes with a certificate of calibration (Catalog No.: B61000-0000, UPC No.: 191634042600) and is designed to verify sample temperatures in freezers, refrigerators, incubators, and ovens. The digital thermometer provides an accurate temperature reading without sample contamination by using the included filled bottle, which mimics the sample. All models include accredited calibration documentation meeting the requirements of ISO 17025 and are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01) against equipment whose calibration is traceable to NIST. Additionally, the product includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish), is individually serialized, and CE marked.

      Helpful?

  2. We need to buy a hot thermometer to monitor the temperature inside of a water bath of more than 100 °C. Could you please tell me if we can put the probe of the FRIO temp digital thermometer inside of this hot water bath? Thanks for the support.

    1 answer
    1. This product is suitable for use within a temperature range of -50 deg. C to 200 deg C. The probe for this model comes inserted in a 30ml glass bottle. The glass bottle is filled with glass beads. The entire bottle is placed intact, into the bath, incubator, or oven. See the link below to the manufacturer's product page:
      https://www.belart.com/h-br-frio-tempr-precision-electronic-verification-thermometer-50-to-200-c-58-to-392-f-fine-glass-bead-bottle-fill.html

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service