Z743454
Thermal Transfer Cryo-Tags®
white, L × W 1.375 in. × 0.625 in., pkg of 4000 labels Roll
Synonym(s):
cryogenic vial labels, freezer labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103032
NACRES:
NB.35
Recommended Products
packaging
pkg of 4000 labels Roll
manufacturer/tradename
Diversified Biotech CRTH-3100
technique(s)
cryopreservation: suitable
L × W
1.375 in. × 0.625 in.
color
white
Looking for similar products? Visit Product Comparison Guide
General description
Works with most thermal transfer printers
- Temperature resistant from -196°C to 80°C; liquid/vapor phase nitrogen
- Print popular barcode formats for fast and easy sample identification
- Solvent-resistant adhesive provides excellent cold temperature performance
- Resists degradation from scuffing, chemicals, moisture and temperature fluctuations
Legal Information
Cryo-Tags is a registered trademark of Diversified Biotech
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service