Z376914
Cryo-Tags® labels
white, W × L 0.75 in. × 1.5 in., pkg of 1000 ea per roll
Synonym(s):
cryogenic vial labels, freezer labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
55121611
NACRES:
NB.35
material
(Polyvinyl)
white
packaging
pkg of 1000 ea per roll
manufacturer/tradename
Diversified Biotech CRY-2000
technique(s)
cryopreservation: suitable
W × L
0.75 in. × 1.5 in.
Related Categories
General description
Ultra-flexible polyolefin labels with -196°C ultra-low temperature adhesive that sticks to plastic, glass, and metals. Will not become brittle and fall off, even in vapor-phase or liquid nitrogen down to −196°C. Also withstand boiling water and dry heat up to 80°C.
Legal Information
Cryo-Tags is a registered trademark of Diversified Biotech
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service