CLS6781NP
Corning® LSE™ orbital shakers
orbital shaker, without platform, 230V, EU plug, 1/cs
Synonym(s):
laboratory shakers, orbital shakers
About This Item
Recommended Products
AC/DC input
230 V AC, Schuko plug
feature
CE compliant
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 6781-NP
parameter
20-300 rpm speed
L × W × H
25.6 cm × 31.8 cm × 12.7 cm
weight
7.3 kg
suitability
suitable for (variety of shaking and mixing applications)
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | CLS6782NP | CLS6781FP | CLS6782FP |
---|---|---|---|
case of 1, pack of 1 | case of 1, pack of 1 | case of 1, pack of 1 | case of 1, pack of 1 |
CE compliant | CE compliant | - | - |
Corning 6781-NP | Corning 6782-NP | Corning 6781-FP | Corning 6782-FP |
20-300 rpm speed | 20-300 rpm speed | 3-60 rpm speed | 3-60 rpm speed |
25.6 cm × 31.8 cm × 12.7 cm | 25.6 cm × 31.8 cm × 12.7 cm | 25.5 cm × 32.0 cm × 16.0 cm | 25.5 cm × 32.0 cm × 16.0 cm |
General description
- Two stainless steel platform options
- 19 mm orbit for aeration of cultures and staining gels
- Large digital display with single-knob control
- Digital control of shaking speed and time
- Safe for cold room or incubator use
- Maximum capacity: 4 x 1L, 5 x 500 mL, 9 x 250 mL or 16 x 125 mL
Application
- variety of shaking and mixing applications
Legal Information
accessory
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service