Skip to Content
Merck
All Photos(1)

Key Documents

Z742437

Orbi-Shaker JR.′ orbital shaker with flat mat platform

AC/DC input 230 V AC, UK plug

Synonym(s):

horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

feature

19 mm orbit

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific BT302-E-UK

parameter

4-65 °C temperature
50-300 rpm speed (10 RPM increment)

W × D × H

13.1 in. × 11.74 in. × 4.7 in.

platform W × D

9.5 in. × 8 in.

weight

12

capacity

capacity(max 4 x 1 L (9 lbs))

Looking for similar products? Visit Product Comparison Guide

General description

The Benchmark Scientific Orbi-Shaker JR., a mini-sized replica molded after the larger Orbi-Shaker, is a personal orbital shaker designed for smaller capacity applications and laboratories where space is at a premium. The shaker includes a standard 9.5" x 8" non-slip rubber flat platform that mixes at a 19mm orbit, ideal for thoruoughly mixing and aerating tissue culture flasks, Petri dishes, staining trays, and Erlenmeyer flasks.

Additional platforms are also available for the Orbi-Shaker JR, including the convenient MAGic Clamp platform for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.

Mixing speed and run time are displayed on the large LED control panel located on the front side of the unit. The integral microprocessor includes a constant monitoring system that ensures accuracy through the duration of the program. Sophisticated over-temperature and over-speed controls ensure long life, safety and sample integrity.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service