Skip to Content
Merck
All Photos(1)

Key Documents

EP5920741004

Adapter for Eppendorf® S-4x Universal Large Rotor

Holds 750 mL flat bottom bottles, pack of 2

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 351.00

CHF 351.00


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 351.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

CHF 351.00


Check Cart for Availability

feature

Holds 750 mL flat bottom bottles

packaging

pack of 2

manufacturer/tradename

Eppendorf® 5920741004 (Global)

parameter

4,079 × g max. RCF

technique(s)

centrifugation: suitable

H

166 mm

diam.

104 mm

compatibility

for use with Universal-Large bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters for various sizes of tubes and bottles for use with Eppendorf S-4x Universal large rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service