Skip to Content
Merck
All Photos(2)

Key Documents

SLFG033

Millipore

Millex hydrophobic PTFE syringe filter

pore size 0.2 μm, diam. 33 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FH syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
CHF 275.00
250 PKG
CHF 1’580.00
1000 PKG
CHF 2’210.00

CHF 275.00


Estimated to ship on29 May 2025



Select a Size

Change View
50 PKG
CHF 275.00
250 PKG
CHF 1’580.00
1000 PKG
CHF 2’210.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

CHF 275.00


Estimated to ship on29 May 2025


material

PTFE membrane
polypropylene housing

sterility

non-sterile

product line

Millex

quality

MQ400

manufacturer/tradename

Millex

parameter

at ≥0.8 bar and 23 °C (bubble point; air with methanol)
max. inlet pressure (125 psi)
max. pressure at 8.6 bar
45 °C temperature (maximum)

technique(s)

UHPLC: suitable
analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

H

27 mm

diam.

33 mm

filter area

4.5 cm2

volume

100 mL

color

red

pore size

0.2 μm

input

sample type organic solution(s)
gas

fitting

(Female Luer-Lok inlet,
male Luer-slip outlet)

General description

Replaces SLFG025 25mm 0.20 μm hydrophobic PTFE Millex syringe filter. SLFG033 provides faster filtration of samples in organic solvents as compared to 25mm 0.20 μm hydrophobic PTFE syringe filters.

Other Notes

For general laboratory use only

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service