Skip to Content
Merck
All Photos(1)

Documents

SLFG02550

Millipore

Millex® hydrophobic PTFE syringe filter

pore size 0.2 μm, diam. 25 mm, non-sterile, sterilization compatible with autoclavable

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG syringe filter, disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Millex®

feature

holdup volume< 0.1 mL
hydrophobic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

diam.

25 mm

filtration area

3.9 cm2

housing diam.

30 mm

inlet to outlet H

19.8 mm

volume

100 mL

matrix

Fluoropore®

pore size

0.2 μm

input

sample type organic solution(s)
gas

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

The Millex® hydrophobic PTFE syringe filter is a 25 mm syringe filter with male Luer-slip outlet intended for venting and gas filtration. It is recommended for filtering 10–100 milliliter (mL) volumes of organic solutions to remove particles prior to instrumentation analysis. 

Application

The Millex®-FG syringe filter is suitable for filtration of alcohols, concentrated acids and bases, and air or gas. 

Features and Benefits

  • Non-sterile
  • Single use and disposable
  • Compatible with only autoclave sterilization
  • Contains 0.2 µm hydrophobic Fluoropore® polytetrafluoroethylene (PTFE) membrane sealed in a polypropylene housing
  • Compatible with aqueous, mild organic, and organic solutions

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service