Skip to Content
Merck
All Photos(1)

Key Documents

Z742999

Julabo® CORIO CD heating circulator with open bath

CD-BT19, capacity 14 L (19 L), temperature 20-100 °C, transparent plastic bath, AC/DC input 115 V AC, US 3-pin plug (5-15P)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77
Pricing and availability is not currently available.

material

transparent plastic bath

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9012319

temperature measuring range

20-100 °C

capacity

14 L (19 L)

external W × L × H

38 cm × 58 cm × 38 cm

opening W × L × H

30 cm × 35 cm × 15 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Open Heating Bath Circulators of the new CORIO series feature high-quality bath tanks made of stainless steel and pump connections.
Your advantages
  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over between internal and external circulation
  • USB connection
  • High-quality bath tanks made of stainless steel
  • Integrated drain screw (except B5)


Cooling coil and bath cover available as optional accessories

Legal Information

CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service