Skip to Content
Merck
All Photos(1)

Documents

Z680664

Duran® bottle wide neck GLS 80 without caps

clear glass, capacity 5,000 mL

Synonym(s):

1178426

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
without cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1178426

capacity

5,000 mL

color

clear glass

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with blue quick release closure (integral lip seal) and pouring ring for drip-free pouring and clean, safe working.

  • Service temperature limit of closure and pouring ring: +140°C
  • For the Amber glass, UV protection: up to 500 nm

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service