Skip to Content
Merck
All Photos(1)

Key Documents

Z680621

Duran® bottle wide neck GLS 80 without caps

clear glass, capacity 500 mL

Synonym(s):

1178392

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
CHF 149.00

CHF 149.00


Check Cart for Availability


Select a Size

Change View
10 EA
CHF 149.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

CHF 149.00


Check Cart for Availability

material

glass bottle
round bottle

Joint

Joints threaded neck (GL45)

sterility

non-sterile

feature

graduations
without cap

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 1178392

capacity

500 mL

color

clear glass

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with blue quick release closure (integral lip seal) and pouring ring for drip-free pouring and clean, safe working.

  • Service temperature limit of closure and pouring ring: +140°C
  • For the Amber glass, UV protection: up to 500 nm

Features and Benefits

  • Manufactured from DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Special thread design for rapid opening and closing in less than a turn
  • Optimum filling and pouring and particularly easy cleaning
  • Spoons, spatulas and tweezers can be manipulated with ease
  • Even large-volume funnels can be inserted into the bottles without any difficulty
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Dear Duran Team, What is the height of the bottle? Thank you!

    1 answer
    1. The bottle height is 148mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service