Skip to Content
Merck
All Photos(1)

Documents

Z401366

Sigma-Aldrich

KDS single-syringe pump, series 100

AC/DC input 220 V AC, Schuko plug

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
eCl@ss:
32070500
NACRES:
NB.01

feature

CE compliant
1 channel

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 789100-220V

L × W × H

9 in. × 6 in. × 5 in.

volume

0.01-60 mL

weight

4 1/2 lb

suitability

suitable for MS calibration
suitable for chemical reactor injection
suitable for electrospinning
suitable for infusion
suitable for microfluidics/nanofluidics

Looking for similar products? Visit Product Comparison Guide

General description

Series 100 infusion pumps combine precision and simplicity with ease of use and exceptional durablity. The 230 V pumps are CE compliant. Advanced microprocessor-controlled syringe pumps designed especially for low, pulse-free flow rates.

Easy setup:


1. Select syringe size


2. Enter volume to be dispensed


3. Enter flow rate, then press start button

Features and Benefits

  • Holds any size syringe from 10 μL to 60 mL syringes
  • Automatic volume control and shutoff
  • Last settings stored in memory
  • Continuous dispense volume display
  • Simple menu-driven setup: syringe diameter (selected from displayed table), dispense volume and dispense flow rate


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service