Skip to Content
Merck
All Photos(2)

Documents

Z740523

KDS Legato 100, single syringe infusion pump

AC/DC input 100 - 240 V AC, EuroPlug (flat 2-pin)

Synonym(s):

dosing pump, infusion pump, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151500
NACRES:
NB.01

feature

CE compliant
accuracy± 0.5%
10 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788100

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

22.6 cm × 19.05 cm × 15 cm

volume

0.5-60 mL

weight

2.66 kg (5.9 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Infuse only single syringe pump. Accommodates syringes from 0.5 μL to 60 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features:
  • Holds one syringe from 0.5 μL to 60 mL
  • Stall detection
  • High resolution color touch screen
  • Unparalleled ease of use
  • Password protected touch display
  • Run LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lbs/13 kg linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam

Legal Information

Legato is a trademark of KD Scientific

related product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service