Skip to Content
Merck
All Photos(1)

Documents

Z221163

Sigma-Aldrich

Aldrich® sublimation apparatus

capacity, ≤ 12 g starting material

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

feature

capacity≤ 12 g starting material

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With reversed, screw-thread ST joint and 2 mm glass stopcock. O-ring seals joint without grease, thus eliminating contamination when removing sublimator head. Flat-bottom on inner tube for easy sample removal.

Operation:
1. Place material to be sublimated in bottom of lower vessel
2. Attach condenser assembly to the lower vessel and tighten red cap nut
3. Connect coolant supply hose to upper hose connector and coolant return hose to lower connector
4. Connect vacuum source to stopcock hose connection
5. Place lower vessel into heating mantle, sand bath or high temperature silicone oil bath
6. Use a laboratory thermometer or thermocouple in the mantle, sand or oil to monitor temperature
7. Start flow of coolant through condenser assembly
8. Evacuate lower vessel
9. Turn on heating mantle
10. Sublimation begins

Components:
Z557072, Aldrich sublimation head, for Z221163
Z557056, Aldrich sublimation head, for Z221171
Z557080, Aldrich sublimation reservoir, for Z221163
Z557064, Aldrich sublimation reservoir, for Z221171

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service