Skip to Content
Merck
All Photos(1)

Key Documents

MT30014096

Mettler-Toledo InLab® Expert Pro-ISM electrode

ideal for use in suspensions

Synonym(s):

combination electrode, pH electrode with integrated temperature sensor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 484.00

CHF 484.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 484.00

About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

CHF 484.00


Check Cart for Availability

material

PEEK shaft
glass, U membrane

description

BNC/Cinch (RCA) connector.
Reference electrolyte XEROLYT Polymer
Reference system ARGENTHAL
With ISM
designed for use with SevenCompact 220, SevenGo Duo pro SG68, SG78 and SG98 and SevenGo Duo SG23

manufacturer/tradename

Mettler-Toledo 30014096

temperature measuring range

0-100 °C

L × diam.

120 mm × 12 mm

cable L

1.8 m

pH range

0-14

General description

The Mettler Toledo InLab® Expert Pro-ISM electrode is a versatile, combination pH electrode with integrated temperature sensor and fixed cable with BNC/Cinch (RCA) connector.

Ideal for a wide range of applications including emulsions, suspensions, effluent water and solutions containing proteins and sulphides.

The InLab® Expert Pro-ISM electrode has been designed with long life in mind. The fine-pored ceramic junction used in conventional electrodes can easily become contaminated in critical media such as suspensions and wastewater. In contrast the InLab® Expert Pro-ISM electrode with a solid polymeric electrolyte requires no junction at all. As a result these sensors are particularly insensitive to contamination.

The reference electrode on these sensors is in direct contact with the measured medium by means of two open junctions, hence there is no junction to block. In addition, the high grade plastic (PEEK) shaft offers a high level of chemical resistance and robustness. Service life and measurement accuracy are further improved by the ARGENTHAL reference system which reduces loss of silver chloride from the reference wire at differing sample temperatures.

The Mettler Toledo meters have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc.
  • Intelligent sensor management (ISM®)
  • High grade plastic shaft (PEEK)
  • Polymer electrolyte XEROLYT
  • Open junction
  • ARGENTHAL reference
  • Integrated temperature sensor

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SevenCompact is a trademark of Mettler-Toledo, Inc.
SevenGo Duo is a trademark of Mettler-Toledo, Inc.
SevenGo Duo pro is a trademark of Mettler-Toledo, Inc.
XEROLYT is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service